3/8 LL, 3/4 SL X 25' W/Insulation
- Mfr # SLS383425
- Zoro # G216557708
product price:Â
$
165.99
/ea
Sold in multiples of 9 for
$1,493.91
Free Shipping & Returns
Key Features
Overall Length
25 ft
Suction Line Connection Size
3/4 in
Suction Line Connection Type
Plain
Includes
Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
Insulation Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLS383425
- Zoro #
- G216557708
- UPC #
- 687152300563
- Country of Origin
- United States
- Item
- Steel Refrigerant Lineset
- Suction Line Connection Type
- Plain
- Includes
- Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
- Standards
- A2L Compatible, UL Listed
- Connection Material
- Steel
- Liquid Line Connection Type
- Plain
- Line Material
- Steel
- Product Type
- Liquid and Suction Line Set
- Insulation Material
- Elastomeric
- Insulation
- Both Lines Insulated
- Insulation Color
- Black
Dimensions
- Overall Length
- 25 ft
- Suction Line Connection Size
- 3/4 in
- Insulation Thickness
- 1/2 in
- Liquid Line Diameter
- 3/8 in
- Suction Line Diameter
- 3/4 in
- Liquid Line Connection Size
- 3/8 in
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Steel Refrigerant Lineset, Includes Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.