Shop DURO LINE
See all product information
Create Account
3/8 LL, 3/4 SL X 50' W/Insulation
- Mfr # SLS383450
- Zoro # G416557607
product price:Â
$
304.99
/ea
Sold in multiples of 8 for
$2,439.92
Free Shipping & Returns
Key Features
Standards
A2L Compatible, UL Listed
Line Material
Steel
Includes
Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
Suction Line Connection Size
3/4 in
Liquid Line Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLS383450
- Zoro #
- G416557607
- UPC #
- 687152300587
- Country of Origin
- United States
Dimensions
- Suction Line Connection Size
- 3/4 in
- Liquid Line Diameter
- 3/8 in
- Liquid Line Connection Size
- 3/8 in
- Overall Length
- 50 ft
- Insulation Thickness
- 1/2 in
- Suction Line Diameter
- 3/4 in
- Wire Rope Length
- 50 ft
- Length
- 50 ft
Details
- Item
- Steel Refrigerant Lineset
- Standards
- A2L Compatible, UL Listed
- Line Material
- Steel
- Includes
- Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
- Suction Line Connection Type
- Plain
- Insulation Color
- Black
- Connection Material
- Steel
- Insulation Material
- Elastomeric
- Insulation
- Both Lines Insulated
- Liquid Line Connection Type
- Plain
- Product Type
- Liquid and Suction Line Set
Description
Steel Refrigerant Lineset, Includes Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.