3/8 LL, 5/8 SL X 25' W/Insulation
- Mfr # SLS385825
- Zoro # G216557586
product price:Â
$
175.99
/ea
Sold in multiples of 12 for
$2,111.88
Free Shipping & Returns
Key Features
Insulation Color
Black
Liquid Line Connection Type
Plain
Suction Line Connection Type
Plain
Liquid Line Diameter
3/8 in
Suction Line Connection Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLS385825
- Zoro #
- G216557586
- UPC #
- 687152300655
- Country of Origin
- United States
- Item
- Steel Refrigerant Lineset
- Insulation Color
- Black
- Liquid Line Connection Type
- Plain
- Suction Line Connection Type
- Plain
- Standards
- A2L Compatible, UL Listed
- Insulation
- Both Lines Insulated
- Insulation Material
- Elastomeric
- Connection Material
- Steel
- Includes
- Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
- Line Material
- Steel
- Product Type
- Liquid and Suction Line Set
Dimensions
- Liquid Line Diameter
- 3/8 in
- Suction Line Connection Size
- 5/8 in
- Suction Line Diameter
- 5/8 in
- Overall Length
- 25 ft
- Liquid Line Connection Size
- 3/8 in
- Insulation Thickness
- 1/2 in
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Steel Refrigerant Lineset, Includes Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.