3/8 LL, 7/8 SL X 35' W/Insulation
- Mfr # SLS387835
- Zoro # G916557664
product price:Â
$
294.99
/ea
Sold in multiples of 9 for
$2,654.91
Free Shipping & Returns
Key Features
Connection Material
Steel
Insulation Thickness
1/2 in
Insulation Material
Elastomeric
Overall Length
35 ft
Insulation Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLS387835
- Zoro #
- G916557664
- UPC #
- 687152300693
- Country of Origin
- United States
- Item
- Steel Refrigerant Lineset
- Connection Material
- Steel
- Insulation Material
- Elastomeric
- Insulation Color
- Black
- Includes
- Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
- Liquid Line Connection Type
- Plain
- Standards
- A2L Compatible, UL Listed
- Line Material
- Steel
- Product Type
- Liquid and Suction Line Set
- Insulation
- Both Lines Insulated
- Suction Line Connection Type
- Plain
Dimensions
- Insulation Thickness
- 1/2 in
- Overall Length
- 35 ft
- Liquid Line Connection Size
- 3/8 in
- Suction Line Connection Size
- 7/8 in
- Liquid Line Diameter
- 3/8 in
- Suction Line Diameter
- 7/8 in
- Wire Rope Length
- 35 ft
- Length
- 35 ft
Description
Steel Refrigerant Lineset, Includes Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.