3/8 LL, 7/8 SL X 50' W/Insulation
- Mfr # SLS387850
- Zoro # G116557655
product price:Â
$
379.99
/ea
Sold in multiples of 9 for
$3,419.91
Free Shipping & Returns
Key Features
Insulation Thickness
1/2 in
Connection Material
Steel
Suction Line Diameter
7/8 in
Liquid Line Connection Size
3/8 in
Liquid Line Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLS387850
- Zoro #
- G116557655
- UPC #
- 687152300709
- Country of Origin
- United States
- Item
- Steel Refrigerant Lineset
- Connection Material
- Steel
- Includes
- Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
- Product Type
- Liquid and Suction Line Set
- Line Material
- Steel
- Standards
- A2L Compatible, UL Listed
- Suction Line Connection Type
- Plain
- Liquid Line Connection Type
- Plain
- Insulation Material
- Elastomeric
- Insulation
- Both Lines Insulated
- Insulation Color
- Black
Dimensions
- Insulation Thickness
- 1/2 in
- Suction Line Diameter
- 7/8 in
- Liquid Line Connection Size
- 3/8 in
- Liquid Line Diameter
- 3/8 in
- Suction Line Connection Size
- 7/8 in
- Overall Length
- 50 ft
- Wire Rope Length
- 50 ft
- Length
- 50 ft
Description
Steel Refrigerant Lineset, Includes Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.