Zoro Homepage

Vacuum Gauge, 4-1/2" Dial Size

  • Mfr # 4.2070113E7

  • Zoro # G4431310


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Liquid Filled
No
Gauge Nominal Dial Size
4 1/2 in
Gauge Connection Type
MNPT
Gauge Connection Size
1/4 in
Gauge Connection Location
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4.2070113E7
Zoro #
G4431310
UPC #
-
Country of Origin
United States

Dimensions

Gauge Nominal Dial Size
4 1/2 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT
Manufacturers Warranty Length
1 yr
Case Depth
2.32 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 1/2 in
Case Diameter
5.04 in
Process Connection Size
1/4 in
Nominal Dial Diameter
4 1/2 in

Description

Industrial Vacuum Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Chrome, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.