Shop DURODYNE
See all product information
Create Account
Wire Rope, 10 ft Cable L., WC3
- Mfr # 030245
- Zoro # G623550491
product price:Â
$
15.45
/ea
Sold in multiples of 10 for
$154.50
Key Features
Fitting Size
1/4 in
Cable Size
WC3
Includes
Hardware
Cable Length
10 ft
Lock Type
Cable Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 030245
- Zoro #
- G623550491
- UPC #
- 797582122458
- Country of Origin
- United States
- Item
- Wire Rope
- Includes
- Hardware
- Lock Type
- Cable Lock
Dimensions
- Fitting Size
- 1/4 in
- Cable Size
- WC3
- Cable Length
- 10 ft
Description
Wire Rope,10 ft Cable L.,WC3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.