Wire Rope, 10 ft Cable L., WC3
- Mfr # 030186
- Zoro # G823550703
product price:Â
$
13.79
/ea
Key Features
Cable Size
WC3
Fitting Size
1 1/2 in
Lock Type
Cable Lock
Maximum Allowable Load
150 lb
Includes
Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 030186
- Zoro #
- G823550703
- UPC #
- 797582121864
- Country of Origin
- United States
- Lock Type
- Cable Lock
- Item
- WC3-CL12 Wire Rope
- Maximum Allowable Load
- 150 lb
- Includes
- Hardware
Dimensions
- Cable Size
- WC3
- Fitting Size
- 1 1/2 in
- Cable Length
- 10 ft
Description
Wire Rope,10 ft Cable L.,WC3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.