Wire Rope, 5 ft Cable L., WC3
- Mfr # 030244
- Zoro # G523552120
product price:Â
$
13.25
/ea
Sold in multiples of 10 for
$132.50
Key Features
Cable Length
5 ft
Fitting Size
1/4 in
Lock Type
Cable Lock
Includes
Hardware
Cable Size
WC3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 030244
- Zoro #
- G523552120
- UPC #
- 797582122441
- Country of Origin
- United States
- Lock Type
- Cable Lock
- Includes
- Hardware
- Item
- Wire Rope
Dimensions
- Cable Length
- 5 ft
- Fitting Size
- 1/4 in
- Cable Size
- WC3
Description
Wire Rope,5 ft Cable L.,WC3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.