Wire Rope, 5 ft Cable L., WC3
- Mfr # 030185
- Zoro # G723550834
product price:Â
$
13.19
/ea
Sold in multiples of 10 for
$131.90
Key Features
Fitting Size
1 1/2 in
Includes
Hardware
Maximum Allowable Load
150 lb
Lock Type
Cable Lock
Cable Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 030185
- Zoro #
- G723550834
- UPC #
- 797582121857
- Country of Origin
- United States
- Includes
- Hardware
- Item
- WC3-CL12 Wire Rope
- Maximum Allowable Load
- 150 lb
- Lock Type
- Cable Lock
Dimensions
- Fitting Size
- 1 1/2 in
- Cable Length
- 5 ft
- Cable Size
- WC3
Description
Wire Rope,5 ft Cable L.,WC3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.