11,000W Portable Dual Fuel Inverter Generator w/ CO Alert

  • Mfr # XP11000iH

  • Zoro # G014825474


product price:  $2,809.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Rated Voltage
120/240V
Application
Emergency Preparedness, Jobsite, Home Backup, Camping, Tailgating
Material
Metal, Plastic
Includes
Oil Funnel, Spark Plug Wrench, Remote Control, Battery Tender, and Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XP11000iH
Zoro #
G014825474
UPC #
811640017033
Country of Origin
China

Details

Item
Dual Fuel Inverter Generator
Generator Rated Watts
11000W
Rated Voltage
120/240V
Application
Emergency Preparedness, Jobsite, Home Backup, Camping, Tailgating
Material
Metal, Plastic
Includes
Oil Funnel, Spark Plug Wrench, Remote Control, Battery Tender, and Owner's Manual

Description

Introducing the next generation of Dual Fuel inverter power. The DuroMax XP11000iH features 11,000 watts of clean sine wave power in a portable package. This XP11000iH will power your WHOLE home with ease - it comes equipped with a 50 amp plug, allowing for easy and full power with a generator interlock or transfer switch. Enjoy the freedom of fuel flexibility and run your inverter on either gasoline or propane. The XP11000iH features a state-of-the-art Digital Control Center, so you can monitor power output, load level, and running hours at a glance.


  • •Enjoy 11,000 watts of clean, Dual Fuel inverter power. This generator comes equipped with a 50 Amp plug and is designed for Whole Home Power Backup.
  • •Enjoy the freedom and flexibility of running your generator on either gasoline or propane. Propane is cost effective, clean-burning, fuel efficient, low maintenance, has a long shelf life, and is a readily-available fuel source.
  • •Keep your entire home powered and secure during a storm or emergency event. Run your central air conditioning, water heater, and more.
  • •During a storm, your safety is of the utmost importance. Start your generator from the comfort of your own home with the easy and convenient remote start.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.