7,000W Portable Dual Fuel Inverter Generator w/ CO Alert

  • Mfr # XP7000iH

  • Zoro # G914825468


product price: $1,898.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Rated Voltage
120/240V
Material
Metal, Plastic
Application
Emergency Preparedness, Jobsite, Home Backup, Camping, Tailgating
Includes
Oil Funnel, Spark Plug Wrench, Remote Control, Battery Tender, and Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP7000iH
Zoro #
G914825468
UPC #
811640017019
Country of Origin
China

Details

Item
Dual Fuel Inverter Generator
Generator Rated Watts
7000W
Rated Voltage
120/240V
Material
Metal, Plastic
Application
Emergency Preparedness, Jobsite, Home Backup, Camping, Tailgating
Includes
Oil Funnel, Spark Plug Wrench, Remote Control, Battery Tender, and Owner's Manual

Description

Introducing the next generation of Dual Fuel inverter power. The DuroMax XP7000iH features 7,000 watts of clean sine wave power in a portable package. Enjoy the freedom of fuel flexibility and run your inverter on either gasoline or propane. The XP7000iH features a state-of-the-art Digital Control Center, so you can monitor power output, load level, and running hours at a glance.


  • •The XP7000iH Dual Fuel Digital Inverter will power your sensitive electronics at home or on-the-go, while protecting you from harmful fumes with CO Alert.
  • •Enjoy the freedom and flexibility of running your generator on either gasoline or propane. Propane is cost effective, clean-burning, fuel efficient, low maintenance, has a long shelf life, and is a readily-available fuel source.
  • •The XP7000iH comes with a push button start, a digital control center, a front facing interface that allows you to change your fuel type in seconds, 2 standard household outlets, a 30 amp outlet, and parallel capability.
  • •During a storm, your safety is of the utmost importance. Start your generator from the comfort of your own home with the easy and convenient remote start.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.