Dust Buddie for 7-1/4" Worm Drive Saws
Mfr # D4000
Zoro # G8592650
product price: $146.99
/ea
Free Shipping & Returns
Key Features
For Use With
7-1/4" Worm Drive Circular Saws
Includes
1.5 in x 1.5 in Adapter Cuff Front, Dustbuddie for Worm Drive Saws, Releasable Tie, Rubber Dust Shield Rear Rubber
Length
15.5 in
Material
ABS/Polycarbonate
Standards
EPA, OSHA, RRP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D4000
Zoro #
G8592650
UPC #
617450440005
Country of Origin
United States
Dimensions
Length
15.5 in
Overall Length
18 1/4 in
Height
2.75 in
Width
6 in
Overall Height
2 3/4 in
Overall Width
9 in
Details
Item
Dust Buddie
For Use With
7-1/4" Worm Drive Circular Saws
Includes
1.5 in x 1.5 in Adapter Cuff Front, Dustbuddie for Worm Drive Saws, Releasable Tie, Rubber Dust Shield Rear Rubber
Material
ABS/Polycarbonate
Standards
EPA, OSHA, RRP
Features
Dust Containment System
Color
Black
Application
Cutting concrete, cement board, and stone products.
Compatible Product Type
Worm Drive Circular Saw
Product Type
Dust Collector
Description
Dust Buddie
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.