Jack Tongue Top Wind Swivel
Mfr # 22683
Zoro # G4035600
product price: $74.19
/eaKey Features
Features
Capacity: 2000 lb.; Travel: 15"; Overall Height: 24-3/4"; Bracket Height: 14-3/4"; Finish: Powder Coated Black Finish
Includes
Weld-on Bracket; Snap Ring
Product Type
Jack Tongue Top Wind Swivel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22683
Zoro #
G4035600
UPC #
-
Country of Origin
United States
Details
Item
Jack Tongue Top Wind Swivel
Features
Capacity: 2000 lb.; Travel: 15"; Overall Height: 24-3/4"; Bracket Height: 14-3/4"; Finish: Powder Coated Black Finish
Includes
Weld-on Bracket; Snap Ring
Product Type
Jack Tongue Top Wind Swivel
Description
Jack Tongue Top Wind Swivel, Product Type Jack Tongue Top Wind Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.