Zoro Homepage

SC 5/MA Dry Vacuum Pump

  • Mfr # 9801031/MA

  • Zoro # G714714986


product price: $1,469.99
/ea
Free Shipping & Returns

Key Features

HP
0.2
Inlet Port Size
1/8 in
Voltage
220V
Overall Length
5.5 in
Overall Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9801031/MA
Zoro #
G714714986
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Port Size
1/8 in
Overall Length
5.5 in
Overall Height
5.5 in
Overall Width
9 in
Outlet Size
1/8 in

Details

HP
0.2
Voltage
220V
Application
Machines for pressotherapy, machines for dermabrasion, inhalation thermal therapies, money counting machines, silk screen printing machines, automatic feeder machines for book-binding, wood presses, suction lifting machines, pollutant sampling and analysis.
Includes
The SC 5 pump is equipped with - Non-return valve at the inlet, Silencer at the outlet, Rotor and pump body NPO treated to withstand oxidation
Material
Metal

Description

SC 5/MA OIL FREE ROTARY VANE VACUUM PUMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.