Zoro Homepage

Chamber 20in LED Outdoor Post Light 3000K in Bronze

  • Mfr # PM-W486

  • Zoro # G305928136


product price: $556.00
/ea
Free Shipping & Returns

Key Features

Lumens
1600
Bulb Primary Application
Exterior & Interior
Length
7
Number of Lamps
1
Height
20.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-W486
Zoro #
G305928136
UPC #
790576464640
Country of Origin
China

Dimensions

Length
7
Height
20.31
Width
7

Details

Lumens
1600
Bulb Primary Application
Exterior & Interior
Number of Lamps
1
Standards
Dark Sky, Title 20, Title 24, ETL, cETL, IP65
Watts
17.5
Color Temp.
3000
Includes
Mounting Hardware
Dimmable
Yes - ELV
Lamp Included
Yes
Bulb Type
Integrated LED
Voltage
120
CRI
90
Weight
7.42

Description

Chamber 20in LED Outdoor Post Light 3000K in Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.