Zoro Homepage

Houdini 6 Light LED Pendant 3000K in Black and Aged Brass

  • Mfr # PD-559

  • Zoro # G405935126


product price: $928.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5.1
Length
36
Dimmable
Yes - ELV, 0-10V
Includes
Mounting Hardware
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-559
Zoro #
G405935126
UPC #
790576687797
Country of Origin
China

Dimensions

Length
36
Width
46.69
Height
17
Overall Height
27

Details

Fixture Wattage
5.1
Dimmable
Yes - ELV, 0-10V
Includes
Mounting Hardware
Voltage
120-240-277
Number of Lights
6
Application
Interior or Covered Exterior
Bulb Technology
Integrated LED
Lamp Included
Yes
Weight
12.39
Collection
Houdini
Style
Contemporary
Standards
Title 20, Title 24, ETL, cETL, IP44

Description

Houdini 6 Light LED Pendant 3000K in Black and Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.