Ace 6 Light Chandelier 27.75 In. Textured Bronze Brushed Brass
- Mfr # F5303-TBZ/BBA
- Zoro # G015447729
product price:Â
$
962.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
40W
Finish
Textured Bronze Brushed Brass
Bulb Included
No
Number of Lights
6
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5303-TBZ/BBA
- Zoro #
- G015447729
- UPC #
- 782042440241
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 40W
- Finish
- Textured Bronze Brushed Brass
- Bulb Included
- No
- Number of Lights
- 6
- Voltage
- 120V
- Material
- Hand-Worked Iron
- Standards
- UL Dry
- Includes
- Fixture, Hardware
- Battery Included
- No
- Bulb Shape
- G9
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- Yes
- Designer
- Troy Standard
- Socket Count
- 6
Dimensions
- Length
- 27.75 in
- Height
- 6.5 in
- Canopy Width
- 6 in
- Width
- 27.75 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.