Zoro Homepage

Jasmine 37in LED Bathroom Vanity or Wall Light 3000K in Chrome

  • Mfr # WS-771

  • Zoro # G005935281


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Height
5
Length
37
Width
4.25
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-771
Zoro #
G005935281
UPC #
790576838212
Country of Origin
China

Dimensions

Height
5
Length
37
Width
4.25
Depth
4.25
Backplate/Canopy Dimensions
7in L x 4.5in W x

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Modern
Collection Name
Jasmine
Color Temp.
3000
Application
Interior or Covered Exterior
Standards
Title 20, Title 24, ETL, cETL, IP44
Dimmable
Yes - ELV, TRIAC
Includes
Mounting Hardware
Weight
6.01
Lamp Watts
12
Lamp Included
Yes
CRI
90
Lumens
1155
Beam Spread
Flood

Description

Jasmine 37in LED Bathroom Vanity or Wall Light 3000K in Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.