Zoro Homepage

Kent 23in LED Adjustable Picture Light 3000K in Black

  • Mfr # PL-500

  • Zoro # G905928369


product price: $429.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Watts
18
Voltage
120
Lamp Included
Yes
Standards
Title 20, ETL, cETL, IP44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-500
Zoro #
G905928369
UPC #
790576791418
Country of Origin
China

Dimensions

Width
10
Length
23
Height
4.31

Details

Lamp Type
Integrated LED
Watts
18
Lumens
1400
Voltage
120
Lamp Included
Yes
Standards
Title 20, ETL, cETL, IP44
Dimmable
Yes - ELV
Includes
Mounting Hardware
CRI
90
Color Temperature
3000

Description

Kent 23in LED Adjustable Picture Light 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.