Zoro Homepage

Manhattan 20in LED Fabric Pendant 2700K in Black

  • Mfr # PD-137

  • Zoro # G205935258


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Height
3.75
Length
20
Width
20
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-137
Zoro #
G205935258
UPC #
790576838472
Country of Origin
China

Dimensions

Height
3.75
Length
20
Width
20
Diameter
20

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Contemporary
Collection Name
Manhattan
Color Temp.
2700
Dimmable
Yes - ELV
Includes
Mounting Hardware
Application
Interior or Covered Exterior
Weight
13.09
Lamp Included
Yes
CRI
90
Standards
Title 20, ETL, cETL, IP44
Watts
32

Description

Manhattan 20in LED Fabric Pendant 2700K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.