Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sirius 24in LED Pendant 3000K in Brushed Aluminum

  • Mfr # PD-811

  • Zoro # G105935709


product price: $428.00
/ea
Free Shipping & Returns

Key Features

Height
1.63
Length
24
Width
24
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD-811
Zoro #
G105935709
UPC #
790576858982
Country of Origin
China

Dimensions

Height
1.63
Length
24
Width
24
Diameter
24

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Contemporary
Collection Name
Sirius
Color Temp.
3000
Includes
Mounting Hardware
Dimmable
Yes - ELV, TRIAC
Lamp Included
Yes
Standards
Title 20, Title 24, ETL, cETL, IP44
Application
Interior or Covered Exterior
Weight
9.68
CRI
90
Watts
49

Description

Sirius 24in LED Pendant 3000K in Brushed Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.