Zoro Homepage

Stack 9 Light LED Linear Pendant 3000K in Brushed Aluminum

  • Mfr # PD-298

  • Zoro # G605935636


product price: $3,109.99
/ea
Free Shipping & Returns

Key Features

Height
21.25
Length
48
Width
48
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-298
Zoro #
G605935636
UPC #
790576528168
Country of Origin
China

Dimensions

Height
21.25
Length
48
Width
48

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
9
Style
Contemporary
Collection Name
Stack
Color Temp.
3000
Standards
Title 20, Title 24, ETL, cETL, IP44
Watts
14
Lamp Included
Yes
CRI
90
Application
Interior or Covered Exterior
Includes
Mounting Hardware
Dimmable
Yes - ELV, 0-10V
Weight
36.44

Description

Stack 9 Light LED Linear Pendant 3000K in Brushed Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.