Zoro Homepage

Stag LED 3-CCT Indoor and Outdoor Wall Light

  • Mfr # WS-W291

  • Zoro # G405928043


product price: $301.00
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Voltage
120
Width
18
Height
2.5
Length
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-W291
Zoro #
G405928043
UPC #
790576809144
Country of Origin
China

Dimensions

Width
18
Height
2.5
Length
4.5
Depth
18

Details

Includes
Mounting Hardware
Voltage
120
Light Technology
Integrated LED
Watts
16
Lumens
1424
Standards
ADA, Title 20, Title 24, ETL, cETL, IP65
Color Temperature
4000
CRI
90
Lamp Included
Yes
Weight
3.34
Application
Exterior & Interior

Description

Stag 18in LED Indoor and Outdoor Wall Light 3-CCT 3000K-3500K-4000K Set to 4000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.