PVC cable, SPST, NO, 10(8)A 250V, 50 ft ( 15.24 m) cable

  • Mfr # CFS2-ONBPN-50

  • Zoro # G707144363


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Length
8.3 in
Width
5.6 in
Height
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFS2-ONBPN-50
Zoro #
G707144363
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.3 in
Width
5.6 in
Height
2.8 in

Description

PVC cable, SPST, NO, 10(8)A 250V~, 50 ft ( 15.24 m) cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.