2.5" SS gage, 1/4" npt bottom connection, range 30" Hg

  • Mfr # SGY-D11022N-GF

  • Zoro # G407143949


product price:  $52.19
/ea

Key Features

Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGY-D11022N-GF
Zoro #
G407143949
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in

Details

Process Connection Location
Bottom
Process Connection Type
NPT

Description

2.5" SS gage, 1/4" npt bottom connection, range 30" Hg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.