Zoro Homepage

1/16 DIN temperature/controller, linear voltage/relay, RS485, temp retransmission, remote setpoint

  • Mfr # 16G-63-32

  • Zoro # G007149013


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Features
Power Consumption
5 VA max.
Display
Process value: 4 digit, 0.47" H (12mm), orange LCD; Set point value: 4 digit, 0.47" H (12mm), green LCD.
Accuracy
± 1.8°F plus ±0.3% of span (±1°C plus ±0.3% of span) at 77°F (25°C) after 20 minutes warm up.
Memory Backup
Nonvolatile memory.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16G-63-32
Zoro #
G007149013
UPC #
-
Country of Origin
China

Details

Features
Power Consumption
5 VA max.
Display
Process value: 4 digit, 0.47" H (12mm), orange LCD; Set point value: 4 digit, 0.47" H (12mm), green LCD.
Accuracy
± 1.8°F plus ±0.3% of span (±1°C plus ±0.3% of span) at 77°F (25°C) after 20 minutes warm up.
Memory Backup
Nonvolatile memory.
Power Requirements
100 to 240 VAC -20/+8%, 50/60 Hz; Optional 24 VDC, ±10%.
Alarm Relay Ratings
3 A @ 250 VAC resistive.
Front Panel Rating
IP66.
Control Output Ratings
Relay: SPST, 5 A @ 250 VAC resistive; Voltage pulse: 12 V (max. 40 mA); Current: 4 to 20 mA; Linear voltage: 0 to 10 V.
Operating Temperature
32 to 122°F (0 to 50°C).
Communication
RS-485 Modbus® ASCII/RTU communication protocol.
Storage Temperature
-42 to 150°F (-20 to 65°C).
Agency Approvals
CE, cULus.
Inputs
Thermocouple, RTD, DC voltages or DC current.

Description

1/16 DIN temperature/controller, linear voltage/relay, RS485, temp retransmission, remote setpoint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.