Shop All Flowmeters
Dwyer Instruments
200-1800Scfh Flowmeter Ss
Mfr # RMC-108-SSV
Zoro # G0632740
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- For Pipe Size 1/2 in
- Connection Size 1/2 in
- Connection Type FNPT
- Standards EU Directive 2011/65/EU, RoHS II Compliant
Product Information
- Brand Dwyer Instruments
- MFR # RMC-108-SSV
- Zoro # G0632740
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Overall Length | 5 in |
Overall Width | 2.3 in |
Overall Height | 15.4 in |
Details
Description
Flowmeter, Product Type Variable Area Flowmeter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum Not Applicable, Housing Material Polycarbonate, Rotor Material Not Applicable, O-Ring Material Buna-N, Neoprene, Seal Material Not Applicable, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 1/2 hp (514320)
- ARO Pump Repair Kit (637309-GG)
- BELL & GOSSETT Three-Piece Cast Iron Series 100 NFI Circulator Pump 106189 - 1/12 HP (106189)
- SOTERA Meter, Digital, 1 In, Air Sensor, 2-20 gpm (850)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 110 Scfm Air (RMC-121)
- DWYER INSTRUMENTS Rmb-51-Ssv Flowmeter Range 2-20 (RMB-51-SSV)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V4-SS-2-D-U)
- DWYER INSTRUMENTS Flowmeter, 0151 Lpm Air (VFA-22-SSV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10110 CcMin Water (RMA-33)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 25 (LFMC-07-A2)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-2290 (1255AR1051MRSVV)
- Dwyer Instruments Flowmeters