Brooks

Flowmeter, Flow Range @ CCM of Air 0-2290


product price: $305.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Variable Area
  • Housing Material Aluminum
  • For Pipe Size 5 9/10 in
  • Connection Size 1/8 in
  • Flow Material Air and Water
See all product information

Product Information

  • Brand Brooks
  • MFR # 1255AR1051MRSVV
  • Zoro # G1429172
  • Country of Origin United States
  • Category Flowmeters

Dimensions

For Pipe Size 5 9/10 in
Connection Size 1/8 in
Connection Size (In.) 1/8 FNPT
Length 2 11/32 in
Length (In.) 2-11/32"
Width (In.) 1-1/4"
Height (In.) 9-13/16
Height 9 13/16 in
Width 1 1/4 in
Overall Length 2.3 in
Overall Height 9.8 in
Overall Width 1.3 in

Details

Item Mechanical Flowmeter
Type Variable Area
Housing Material Aluminum
Flow Material Air and Water
Connection Type FNPT
Max. Pressure 150 psi
Wetted Materials 316 Stainless Steel, Borosilicate Glass, Clear Polycarbonate, PTFE, Viton
Max. Viscosity 16.4 cSt
Flow Range 0 to 2290 ccm
Fitting Stainless Steel
Fluid Temp. Range 40 Degrees to 200 Degrees F
Flow Range @ CCM of Water 0 to 50
Flow Range @ CCM of Air 0 to 2290
Chamber Material Glass
Max. Pressure (PSI) 200
Max. Temp. (F) 200
Insert Stainless Steel
Standards International Calibration Certificate (ICC)
Flow Range @ CCM 0 to 2290 Air / 0 to 50 Water
Seal Material Viton
O-Ring Viton
Accuracy (%) +/-3
Output Type Scaled Pulse
Display Type Scale
Product Type Flow Meter
Wetted Material Stainless Steel
Includes Flow Rate Adjustment Knob Yes
Flow Rate - Maximum 50 cfm
Includes Pressure Gauge No
Includes Totalizer No
Viscosity - Maximum 16.4 cSt
Flowmeter Type Variable Area
Accuracy +/-3%
Compatible Flow Material Air, Water
Operating Pressure - Maximum 200 psig
Media Temperature - Maximum 250 Degrees F
Flow Rate - Minimum 0 cfm
Media Temperature - Minimum 33 Degrees F
Unit Of Measure Liters
Mounting Orientation Vertical
O-Ring Material Viton

Description

Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-3 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 33 Degrees F, Viscosity - Maximum 16.4 cSt, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Stainless Steel

Restrictions

  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.