6 plate solar radiation shield for sintered filter version RH transmitters.
Mfr # RHRS
Zoro # G1438851
product price: $57.89
/eaKey Features
For Use With
Series RHP Sintered Filter OSA Models
Overall Width
5.125 in
Compatible with Series
RH, RHP
Number of Plates
6
Compatible Brand and Series
Dwyer RHP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHRS
Zoro #
G1438851
UPC #
-
Country of Origin
China
Dimensions
Overall Width
5.125 in
Details
Item
Radiation Shield
For Use With
Series RHP Sintered Filter OSA Models
Compatible with Series
RH, RHP
Number of Plates
6
Compatible Brand and Series
Dwyer RHP
Description
Radiation Shield, For Use With Series RHP Sintered Filter OSA Models, Compatible with Series RH, RHP, Compatible Brand and Series Dwyer RHP, Overall Width 5.125 in, Number of Plates 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.