Shop All Flowmeters
Dwyer Instruments
Averaging Flow Sensor, 5-13/32 in.
Mfr # PAFS-1003
Zoro # G0058698
original price:
$11.15
5% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in, 3/8 in
- Connection Type Push-On
- Wetted Materials ABS/Polycarbonate
- Connection Size (In.) 1/4 ID or 3/8 OD Tubing
- Max. Media Temp. (Deg. F) 120
Product Information
- Brand Dwyer Instruments
- MFR # PAFS-1003
- Zoro # G0058698
- Country of Origin China
- Category Flowmeters
Dimensions
Connection Size | 1/4 in, 3/8 in |
Connection Size (In.) | 1/4 ID or 3/8 OD Tubing |
Duct Dia. (In.) | 5-13/32 |
Insertion Length (In.) | 5 13/32 in |
Overall Width | 3.5 in |
Flange Length | 3.5 in |
Mounting Hole Diameter | 0.187 in |
Overall Length | 5.406 in |
Insertion Length | 5 3/8 in |
Flange Width | 1.25 in |
Details
Description
Averaging Flow Sensor, Insertion Length 5 3/8 in, Maximum Media Temperature 120 Degrees F, Connection Size 1/4 in, 3/8 in, Connection Type Push-On, Series PAFS-1000, Wetted Materials ABS/Polycarbonate, Center to Center Distance 2.75 in, Flange Length 3.5 in, Flange Width 1.25 in, For Media Air, Compatible Gases, Includes Integral Mounting Flange with Gasket, K Factor 1.39, Maximum Operating Temperature 120 Degrees F, Minimum Media Temperature 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Ctrl Hndl Preset Dig, 635360-2 (635360-2)
- PULSAFEEDER Bleed Valve Assembly (L3300T03-FPP)
- DAYTON Pump Repair Kit (5UXN1)
- DAYTON Hand Drum Pump, Piston, PVC, 11/16In OD (4HA33)
- DWYER INSTRUMENTS Flowmeter, 00605 Lpm Air (VFA-21)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 110 Lpm Air (RMA-21-SSV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 1001000 CcMin Air (RMA-13)
- DWYER INSTRUMENTS Brass Body Water Meter, Wnt Wtrmtr 1, 1 Gal Out (WNT-A-C-06-1)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 34 Mnpt 110 (LFMD-11-C2)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 220 Scfh Air (RMA-6-SSV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 890 Gph Water (RMC-135-SSV)
- Dwyer Instruments Flowmeters