Glow-in-the-dark bimetal thermometer, range 0 to 500 Degrees F, 2-1/2" stem.

  • Mfr # GBTB525161

  • Zoro # G0332315


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
5 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBTB525161
Zoro #
G0332315
UPC #
-
Country of Origin
China

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
2.5 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Thread Size
1/2 in
Dial Diameter
5 in
Stem Diameter
0.5 in
Manufacturer Warranty Length
1 yr

Details

Item
Glow-in-the-Dark Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 500 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Process Connection
1/2 in NPT
Housing Material
300 Stainless Steel
Thread Type
NPT
Lead Free
No
Scale
Fahrenheit
Corrosion Resistant
No
Scale Type
Dial
Thread Gender
Male
Case Features
Hermetically Sealed
Construction
300 Stainless Steel Housing with 304 Stainless Steel Stem and Glass Lens
Long Reach
No
Includes NIST-Traceable Certificate
No
Shatterproof
No
Thermometer Type
Glow-in-the-Dark Dial Thermometer
Temperature Range
0 Degrees to 500 Degrees F
Vibration Resistant
No
Glow-in-the-Dark
Yes
Maximum Temperature F
500 Degrees F
Lens Material
Glass
Graduations
2 Degrees F
Minimum Temperature F
0 Degrees F
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
500 Degrees F
Maximum Temperature °F
500 Degrees F
Minimum Temperature °F
0 Degrees F

Description

Dial Thermometer, Temperature Range 0 Degrees to 500 Degrees F, Stem Length 2.5 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.