Shop DWYER INSTRUMENTS
See all product information
Create Account
Closed Tank Liquid Level Switches
- Mfr # F6-SS
- Zoro # G124151616
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Series
F6
Stem Material
316 Stainless Steel
Minimum Media Specific Gravity
0.65
Horsepower @ Single Phase - 240V AC
Not Rated
Switch Structure
SPST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F6-SS
- Zoro #
- G124151616
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stem Thread Size
- 1/8 in NPT
- Float Diameter
- 1.11 in
- Float Length
- 1.11 in
- Cord Length
- 11 4/5 in
- Fits Chest Size
- Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Details
- Item
- Liquid Level Switch
- Series
- F6
- Stem Material
- 316 Stainless Steel
- Minimum Media Specific Gravity
- 0.65
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Switch Structure
- SPST
- Proof Pressure
- 218 psi
- Mounting Style
- Vertical
- Standards
- CE, RoHS
- Operating Temperature - Maximum
- 257 Degrees F
- Switch Function
- Selectable
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Product Type
- Closed Liquid Level Switch
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Current Rating - Maximum
- 0.14 A
- Float Material
- 316 Stainless Steel
- Electrical Connection
- Pre-Wired Cable
- Voltage Rating - Maximum
- 220 V AC
- Features
- Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Description
Liquid Level Switch, Switch Function Selectable, Float Travel Not Applicable, Float Material 316 Stainless Steel, Float Length 1.11 in, Stem Material 316 Stainless Steel, Standards CE, RoHS, Features Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.