Closed Tank Liquid Level Switches

  • Mfr # L10-S-3-L
  • Zoro # G724152426
product price: 
$
635.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.25 in
Stem Material
Stainless Steel
Product Type
Closed Liquid Level Switch
NEMA Enclosure Rating
4X
Switch Function
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L10-S-3-L
Zoro #
G724152426
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.25 in
Float Length
2 in
Stem Thread Size
1 in NPT
Stem Length
1.75 in
Cord Length
19 in
Overall Height
3 in
Float Diameter
1 in
Wire Rope Length
5.25 in
Length
5.25 in
Fits Chest Size
Hermetically Sealed Reed Switch, Weatherproof

Details

Item
Liquid Level Switch
Stem Material
Stainless Steel
Product Type
Closed Liquid Level Switch
NEMA Enclosure Rating
4X
Switch Function
Selectable
Actuation Method
Magnetic
Body Material
Stainless Steel
Standards
CE, CSA, RoHS, UL
Wetted Materials
301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 304 Stainless Steel, 316 Stainless Steel, Brass, Ceramic
Contact Form
1NO/1NC
Electrical Connection
Pre-Wired Cable
Switch Structure
SPST
Horsepower @ Single Phase - 120V AC
Not Rated
Current Rating - Maximum
1.5 A
Operating Temperature - Maximum
200 Degrees F
Proof Pressure
350 psi
Features
Hermetically Sealed Reed Switch, Weatherproof
Series
L10
Float Material
304 Stainless Steel
Voltage Rating - Maximum
24 V DC, 120 V AC, 200 V DC
Horsepower @ Three Phase - 240V AC
Not Rated
Minimum Media Specific Gravity
0.7
Horsepower @ Single Phase - 240V AC
Not Rated
Float Travel
1/4 in
Mounting Style
Side

Description

Liquid Level Switch, Switch Function Selectable, Float Travel 1/4 in, Overall Length 5.25 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Hermetically Sealed Reed Switch, Weatherproof

Ratings & reviews