Shop DWYER INSTRUMENTS

Closed Tank Liquid Level Switches

  • Mfr # F7-LL
  • Zoro # G324791230

product price: 
$
228.99
/ea
Free Shipping & Returns

Key Features

Stem Material
PSU
Minimum Media Specific Gravity
1
Stem Thread Size
1/8 in NPT
Proof Pressure
50 psi
Voltage Rating - Maximum
220 V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F7-LL
Zoro #
G324791230
UPC #
-
Country of Origin
China

Dimensions

Stem Thread Size
1/8 in NPT
Float Length
1 in
Float Diameter
2 in
Fits Chest Size
Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application

Details

Stem Material
PSU
Minimum Media Specific Gravity
1
Proof Pressure
50 psi
Voltage Rating - Maximum
220 V AC
Switch Function
Selectable
Features
Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Float Travel
1/2 in
Switch Structure
SPST
Electrical Connection
Pre-Wired Cable
Mounting Style
Vertical
Series
F7
Body Material
PSU
Standards
CE, RoHS
Float Material
PSU
Current Rating - Maximum
0.14 A
Operating Temperature - Maximum
180 Degrees F
Horsepower @ Three Phase - 240V AC
Not Rated
Product Type
Closed Liquid Level Switch
Horsepower @ Single Phase - 120V AC
Not Rated
Item
Liquid Level Switch
Horsepower @ Single Phase - 240V AC
Not Rated

Description

Liquid Level Switch, Switch Function Selectable, Float Travel 1/2 in, Float Material PSU, Float Length 1 in, Stem Material PSU, Body Material PSU, Standards CE, RoHS, Features Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.