Shop DWYER INSTRUMENTS

Submersible Level Pressure Transmitters

  • Mfr # PBLT2-10-25-PU
  • Zoro # G224151509

product price: 
$
1,139.99
/ea
Free Shipping & Returns

Key Features

Nose Fitting
Threaded
Process Connection Size
1/2 in
Loop Resistance - Maximum
900 ohm
Series
PBLT2
Operating Temperature - Minimum
-4 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBLT2-10-25-PU
Zoro #
G224151509
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Cable Length
25 ft
Measuring Depth - Maximum
23 1/10 ft
Sensor Length
7.843 in
Overall Diameter
1 in

Details

Item
Submersible Level Pressure Transmitter
Nose Fitting
Threaded
Loop Resistance - Maximum
900 ohm
Series
PBLT2
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP68
Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
149 Degrees F
Accuracy
+/-0.25% of Full Scale
Cable Coating
Polyurethane
Pressure Measurement - Maximum
10 psi
Output Power
4 to 20mA
Electrical Connection
Pigtail Leads
Response Time
50 msec
Standards
RoHS
Tip Design
Bird Cage
Input Voltage
13 to 30V DC
Thermal Error
+/-0.02%
Seal Material
316 Stainless Steel
Process Connection Type
NPT
Housing Material
316 Stainless Steel
Special Features
Maintenance-Free Filter

Description

Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 25 ft, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLT2, Housing Material 316 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.