Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # SBLT2-75-150
- Zoro # G924151755
product price:Â
$
1,313.99
/ea
Free Shipping & Returns
Key Features
Pressure Measurement - Minimum
0 psi
Sensor Length
7.187 in
Series
SBLT2
Accuracy
+/-0.25% of Full Scale
Pressure Measurement - Maximum
75 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBLT2-75-150
- Zoro #
- G924151755
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Pressure Measurement - Minimum
- 0 psi
- Series
- SBLT2
- Accuracy
- +/-0.25% of Full Scale
- Pressure Measurement - Maximum
- 75 psi
- Electrical Connection
- Pigtail Leads
- Housing Material
- 316 Stainless Steel
- Cable Coating
- Polyether Polyurethane
- Standards
- RoHS
- Operating Temperature - Minimum
- 0 Degrees F
- Tip Design
- Bullet Nose
- Loop Resistance - Maximum
- 900 ohm
- Operating Temperature - Maximum
- 150 Degrees F
- Thermal Error
- +/-0.02%
- Input Voltage
- 10 to 30V DC
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- IP Rating
- IP68
- Seal Material
- Fluoroelastomer
- Response Time
- 50 msec
- Output Power
- 4 to 20mA
Dimensions
- Sensor Length
- 7.187 in
- Overall Diameter
- 1 in
- Cable Length
- 150 ft
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 150 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.