Shop DWYER INSTRUMENTS
See all product information
Create Account
Closed Tank Liquid Level Switches
- Mfr # F7-SS6
- Zoro # G824787054
product price:Â
$
474.99
/ea
Free Shipping & Returns
Key Features
Horsepower @ Single Phase - 240V AC
Not Rated
Float Material
316 Stainless Steel
Switch Function
Selectable
Mounting Style
Side
Current Rating - Maximum
0.14 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F7-SS6
- Zoro #
- G824787054
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Float Diameter
- 1.5 in
- Float Length
- 1 in
- Stem Thread Size
- 3/8-24 UNF
- Fits Chest Size
- Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Details
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Float Material
- 316 Stainless Steel
- Switch Function
- Selectable
- Mounting Style
- Side
- Current Rating - Maximum
- 0.14 A
- Series
- F7
- Minimum Media Specific Gravity
- 0.7
- Body Material
- 316 Stainless Steel
- Standards
- CE, cRLus, RoHS
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Product Type
- Closed Liquid Level Switch
- Operating Temperature - Maximum
- 300 Degrees F
- Switch Structure
- SPST
- Item
- Liquid Level Switch
- Proof Pressure
- 100 psi
- Stem Material
- 316 Stainless Steel
- Electrical Connection
- Pre-Wired Cable
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Voltage Rating - Maximum
- 220 V AC
- Features
- Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Description
Liquid Level Switch, Switch Function Selectable, Float Travel Not Applicable, Float Material 316 Stainless Steel, Float Length 1 in, Stem Material 316 Stainless Steel, Body Material 316 Stainless Steel, Standards CE, cRLus, RoHS, Features Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.