Closed Tank Liquid Level Switches

  • Mfr # F7-ST713
  • Zoro # G924784038
product price: 
$
662.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Cord Length
24 in
Float Diameter
2.06 in
Stem Thread Size
1/8 in NPT
Float Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F7-ST713
Zoro #
G924784038
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
24 in
Float Diameter
2.06 in
Stem Thread Size
1/8 in NPT
Float Length
1.09 in
Fits Chest Size
Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application

Details

Body Material
316 Stainless Steel
Float Material
316 Stainless Steel
Minimum Media Specific Gravity
0.8
Series
F7
Mounting Style
Vertical
Product Type
Closed Liquid Level Switch
Voltage Rating - Maximum
240 V AC
Stem Material
316 Stainless Steel
Horsepower @ Single Phase - 240V AC
Not Rated
Proof Pressure
750 psi
Switch Function
Selectable
Float Travel
1 1/16 in
Item
Liquid Level Switch
Horsepower @ Single Phase - 120V AC
Not Rated
Electrical Connection
Pre-Wired Cable
Features
Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Horsepower @ Three Phase - 240V AC
Not Rated
Switch Structure
SPST
Standards
CE, RoHS, UL
Operating Temperature - Maximum
300 Degrees F
Actuation Method
Magnetic
Current Rating - Maximum
0.08 A

Description

Liquid Level Switch, Switch Function Selectable, Float Travel 1 1/16 in, Float Material 316 Stainless Steel, Float Length 1.09 in, Stem Material 316 Stainless Steel, Body Material 316 Stainless Steel, Standards CE, RoHS, UL, Features Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application

Ratings & reviews