Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # SBLT2-25-180
- Zoro # G824152630
product price:Â
$
1,463.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
150 Degrees F
Input Voltage
10V DC to 30V DC
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
25 psi
Cable Coating
Polyether Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-25-180
- Zoro #
- G824152630
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 1 in
- Sensor Length
- 7.187 in
- Cable Length
- 180 ft
Details
- Item
- Submersible Level Pressure Transmitter
- Operating Temperature - Maximum
- 150 Degrees F
- Input Voltage
- 10V DC to 30V DC
- Pressure Measurement - Minimum
- 0 psi
- Pressure Measurement - Maximum
- 25 psi
- Cable Coating
- Polyether Polyurethane
- Tip Design
- Bullet Nose
- Electrical Connection
- Pigtail Leads
- Operating Temperature - Minimum
- 0 Degrees F
- Accuracy
- +/-0.25% of Full Scale
- Output Power
- 4 to 20mA
- Standards
- RoHS
- Housing Material
- 316 Stainless Steel
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Series
- SBLT2
- Loop Resistance - Maximum
- 900 ohm
- Thermal Error
- +/-0.02%
- IP Rating
- IP68
- Seal Material
- Fluoroelastomer
- Response Time
- 50 msec
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 180 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.