Closed Tank Liquid Level Switches

  • Mfr # L10-B-3-A
  • Zoro # G624152496
product price: 
$
305.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Overall Length
5.43 in
Cord Length
19 in
Horsepower @ Three Phase - 240V AC
Not Rated
Float Diameter
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L10-B-3-A
Zoro #
G624152496
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.43 in
Cord Length
19 in
Float Diameter
1 in
Overall Height
3 in
Float Length
2 in
Stem Thread Size
1 in NPT
Stem Length
1.75 in
Wire Rope Length
5.43 in
Length
5.43 in
Fits Chest Size
Hermetically Sealed Reed Switch, Weatherproof

Details

Item
Liquid Level Switch
Body Material
Brass
Horsepower @ Three Phase - 240V AC
Not Rated
Current Rating - Maximum
1.5 A
Minimum Media Specific Gravity
0.5
Float Travel
1/8 in
Horsepower @ Single Phase - 120V AC
Not Rated
Actuation Method
Magnetic
Electrical Connection
Pre-Wired Cable
Proof Pressure
200 psi
Horsepower @ Single Phase - 240V AC
Not Rated
Mounting Style
Side
Product Type
Closed Liquid Level Switch
Operating Temperature - Maximum
200 Degrees F
Series
L10
Float Material
304 Stainless Steel
Switch Function
Selectable
Standards
CE, CSA, RoHS, UL
Wetted Materials
301 Stainless Steel, 302 Stainless Steel, 304 Stainless Steel, 316 Stainless Steel, Brass, Ceramic
Switch Structure
SPST
Features
Hermetically Sealed Reed Switch, Weatherproof
Contact Form
1NO/1NC
Stem Material
Stainless Steel
Voltage Rating - Maximum
24 V DC, 120 V AC, 200 V DC
NEMA Enclosure Rating
4X

Description

Liquid Level Switch, Switch Function Selectable, Float Travel 1/8 in, Overall Length 5.43 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Hermetically Sealed Reed Switch, Weatherproof

Ratings & reviews