Closed Tank Liquid Level Switches

  • Mfr # F7-PP
  • Zoro # G424151675
product price: 
$
48.99
/ea

Key Features

Horsepower @ Three Phase - 240V AC
Not Rated
Actuation Method
Magnetic
Electrical Connection
Pre-Wired Cable
Switch Structure
SPST
Horsepower @ Single Phase - 240V AC
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F7-PP
Zoro #
G424151675
UPC #
-
Country of Origin
United States

Dimensions

Float Diameter
1.18 in
Cord Length
24 in
Stem Thread Size
1/8 in NPT
Float Length
1 in
Fits Chest Size
Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application

Details

Item
Liquid Level Switch
Horsepower @ Three Phase - 240V AC
Not Rated
Actuation Method
Magnetic
Electrical Connection
Pre-Wired Cable
Switch Structure
SPST
Horsepower @ Single Phase - 240V AC
Not Rated
Mounting Style
Vertical
Body Material
Polypropylene
Stem Material
Polypropylene
Float Material
Polypropylene
Voltage Rating - Maximum
220 V AC
Series
F7
Product Type
Closed Liquid Level Switch
Proof Pressure
100 psi
Minimum Media Specific Gravity
0.6
Standards
CE, cRLus, RoHS
Horsepower @ Single Phase - 120V AC
Not Rated
Operating Temperature - Maximum
220 Degrees F
Float Travel
11/16 in
Switch Function
Selectable
Current Rating - Maximum
0.14 A
Features
Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application

Description

Liquid Level Switch, Switch Function Selectable, Float Travel 11/16 in, Float Material Polypropylene, Float Length 1 in, Stem Material Polypropylene, Body Material Polypropylene, Standards CE, cRLus, RoHS, Features Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application

Ratings & reviews