Closed Tank Liquid Level Switches

  • Mfr # L10-B-3-B
  • Zoro # G224152360
product price: 
$
320.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Selectable
Standards
CE, CSA, RoHS, UL
Overall Height
3 in
Float Material
Polypropylene
Stem Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L10-B-3-B
Zoro #
G224152360
UPC #
-
Country of Origin
United States
Item
Liquid Level Switch
Switch Function
Selectable
Standards
CE, CSA, RoHS, UL
Float Material
Polypropylene
Stem Material
Polypropylene
Horsepower @ Single Phase - 120V AC
Not Rated
Proof Pressure
250 psi
Features
Hermetically Sealed Reed Switch, Weatherproof
Contact Form
1NO/1NC
Horsepower @ Three Phase - 240V AC
Not Rated
Horsepower @ Single Phase - 240V AC
Not Rated
Switch Structure
SPST
Float Travel
1/4 in
Body Material
Brass
Voltage Rating - Maximum
24 V DC, 120 V AC, 200 V DC
Minimum Media Specific Gravity
0.9
NEMA Enclosure Rating
4X
Mounting Style
Side
Electrical Connection
Pre-Wired Cable
Product Type
Closed Liquid Level Switch
Wetted Materials
301 Stainless Steel, 302 Stainless Steel, 316 Stainless Steel, Brass, Ceramic, Polypropylene
Series
L10
Actuation Method
Magnetic
Current Rating - Maximum
1.5 A
Operating Temperature - Maximum
200 Degrees F

Dimensions

Overall Height
3 in
Stem Thread Size
1 in NPT
Float Diameter
1 in
Cord Length
19 in
Float Length
2 in
Overall Length
5.25 in
Stem Length
1.75 in
Wire Rope Length
5.25 in
Length
5.25 in
Fits Chest Size
Hermetically Sealed Reed Switch, Weatherproof

Description

Liquid Level Switch, Switch Function Selectable, Float Travel 1/4 in, Overall Length 5.25 in, Float Material Polypropylene, Float Length 2 in, Stem Material Polypropylene, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Hermetically Sealed Reed Switch, Weatherproof

Ratings & reviews