Shop DWYER INSTRUMENTS

Closed Tank Liquid Level Switches

  • Mfr # L10-S-3-A
  • Zoro # G124152408

product price: 
$
423.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
4X
Switch Structure
SPST
Proof Pressure
200 psi
Wetted Materials
301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 304 Stainless Steel, 316 Stainless Steel, Brass, Ceramic
Switch Function
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L10-S-3-A
Zoro #
G124152408
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Float Diameter
1 in
Stem Length
1.75 in
Float Length
2 in
Cord Length
19 in
Overall Length
5.25 in
Stem Thread Size
1 in NPT
Wire Rope Length
5.25 in
Length
5.25 in
Fits Chest Size
Hermetically Sealed Reed Switch, Weatherproof

Details

Item
Liquid Level Switch
NEMA Enclosure Rating
4X
Switch Structure
SPST
Proof Pressure
200 psi
Wetted Materials
301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 304 Stainless Steel, 316 Stainless Steel, Brass, Ceramic
Switch Function
Selectable
Horsepower @ Three Phase - 240V AC
Not Rated
Horsepower @ Single Phase - 120V AC
Not Rated
Body Material
Stainless Steel
Actuation Method
Magnetic
Current Rating - Maximum
1.5 A
Product Type
Closed Liquid Level Switch
Minimum Media Specific Gravity
0.5
Stem Material
Stainless Steel
Standards
CE, CSA, RoHS, UL
Voltage Rating - Maximum
24 V DC, 120 V AC, 200 V DC
Features
Hermetically Sealed Reed Switch, Weatherproof
Operating Temperature - Maximum
200 Degrees F
Float Material
304 Stainless Steel
Series
L10
Electrical Connection
Pre-Wired Cable
Contact Form
1NO/1NC
Horsepower @ Single Phase - 240V AC
Not Rated
Float Travel
1/4 in
Mounting Style
Side

Description

Liquid Level Switch, Switch Function Selectable, Float Travel 1/4 in, Overall Length 5.25 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Hermetically Sealed Reed Switch, Weatherproof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.