Closed Tank Liquid Level Switches

  • Mfr # L10-S-3-C
  • Zoro # G324151706
product price: 
$
443.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
200 Degrees F
Float Travel
1/4 in
Standards
CE, CSA, RoHS, UL
Overall Height
3 in
Features
Hermetically Sealed Reed Switch, Weatherproof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L10-S-3-C
Zoro #
G324151706
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Length
5.25 in
Float Diameter
1 in
Stem Length
1.75 in
Cord Length
19 in
Float Length
2 in
Stem Thread Size
1 in NPT
Wire Rope Length
5.25 in
Length
5.25 in
Fits Chest Size
Hermetically Sealed Reed Switch, Weatherproof

Details

Item
Liquid Level Switch
Operating Temperature - Maximum
200 Degrees F
Float Travel
1/4 in
Standards
CE, CSA, RoHS, UL
Features
Hermetically Sealed Reed Switch, Weatherproof
Actuation Method
Magnetic
Contact Form
1NO/1NC
Proof Pressure
350 psi
Product Type
Closed Liquid Level Switch
Current Rating - Maximum
1.5 A
Switch Function
Selectable
Horsepower @ Three Phase - 240V AC
Not Rated
Body Material
Stainless Steel
Voltage Rating - Maximum
24 V DC, 120 V AC, 200 V DC
Minimum Media Specific Gravity
0.7
Wetted Materials
301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 304 Stainless Steel, 316 Stainless Steel, Brass, Ceramic
Horsepower @ Single Phase - 240V AC
Not Rated
Mounting Style
Side
NEMA Enclosure Rating
4X
Float Material
304 Stainless Steel
Electrical Connection
Pre-Wired Cable
Stem Material
Stainless Steel
Switch Structure
SPST
Horsepower @ Single Phase - 120V AC
Not Rated
Series
L10

Description

Liquid Level Switch, Switch Function Selectable, Float Travel 1/4 in, Overall Length 5.25 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Hermetically Sealed Reed Switch, Weatherproof

Ratings & reviews