Closed Tank Liquid Level Switches

  • Mfr # L8-MV
  • Zoro # G224151714
product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Horsepower @ Single Phase - 240V AC
Not Rated
Stem Length
4.25 in
Product Type
Closed Liquid Level Switch
Horsepower @ Three Phase - 240V AC
Not Rated
Float Travel
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L8-MV
Zoro #
G224151714
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
4.25 in
Float Diameter
1.13 in
Stem Thread Size
1 in NPT
Cord Length
18 in
Overall Length
8.31 in
Float Length
2.53 in
Wire Rope Length
8.31 in
Length
8.31 in
Fits Chest Size
Magnetically Actuated

Details

Item
Liquid Level Switch
Horsepower @ Single Phase - 240V AC
Not Rated
Product Type
Closed Liquid Level Switch
Horsepower @ Three Phase - 240V AC
Not Rated
Float Travel
4 1/2 in
Current Rating - Maximum
5 A
Electrical Connection
Pre-Wired Cable
Stem Material
316 Stainless Steel
Float Material
PPS
Operating Temperature - Maximum
212 Degrees F
Proof Pressure
150 psi
Actuation Method
Magnetic
Switch Structure
SPDT
Body Material
PPS
Features
Magnetically Actuated
Horsepower @ Single Phase - 120V AC
Not Rated
Mounting Style
Side
Minimum Media Specific Gravity
0.6
Voltage Rating - Maximum
125 V AC, 250 V AC
Standards
CE, RoHS, UL
Series
L8
Switch Function
Selectable

Description

Liquid Level Switch, Switch Function Selectable, Float Travel 4 1/2 in, Overall Length 8.31 in, Float Material PPS, Float Length 2.53 in, Stem Material 316 Stainless Steel, Stem Length 4.25 in, Body Material PPS, Standards CE, RoHS, UL, Features Magnetically Actuated

Ratings & reviews