Submersible Level Pressure Transmitters
- Mfr # PBLTX-20-100-PU
- Zoro # G224151622
product price:Â
$
1,770.99
/ea
Free Shipping & Returns
Key Features
Cable Length
100 ft
Special Features
Maintenance-Free Filter, Rugged 270 lb Shielded Cable
Loop Resistance - Maximum
900 ohm
Measuring Depth - Maximum
46 1/5 ft
Thermal Error
+/-0.02%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBLTX-20-100-PU
- Zoro #
- G224151622
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Special Features
- Maintenance-Free Filter, Rugged 270 lb Shielded Cable
- Loop Resistance - Maximum
- 900 ohm
- Thermal Error
- +/-0.02%
- Accuracy
- +/-0.25% of Full Scale
- Output Power
- 4 to 20mA
- IP Rating
- IP68
- Pressure Measurement - Minimum
- 0 psi
- Operating Temperature - Maximum
- 149 Degrees F
- Response Time
- 50 msec
- Seal Material
- 316 Stainless Steel
- Pressure Measurement - Maximum
- 20 psi
- Process Connection Type
- NPT
- Standards
- RoHS
- Cable Coating
- Polyurethane
- Nose Fitting
- Threaded
- Electrical Connection
- Pigtail Leads
- Series
- PBLTX
- Housing Material
- 316 Stainless Steel
- Input Voltage
- 10 to 20V DC
- Operating Temperature - Minimum
- -4 Degrees F
- Tip Design
- Bird Cage
Dimensions
- Cable Length
- 100 ft
- Measuring Depth - Maximum
- 46 1/5 ft
- Sensor Length
- 7.843 in
- Overall Diameter
- 1 in
- Process Connection Size
- 1/2 in
Description
Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 100 ft, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLTX, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.