Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPS-S-S-3-A-MT
- Zoro # G424151606
product price:Â
$
697.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
167 Degrees F
Voltage Rating - Maximum
125 V AC, 250 V AC
Wetted Materials
303 Stainless Steel, 304 Stainless Steel, Ceramic (Magnet)
Body Material
Stainless Steel
Stem Length
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPS-S-S-3-A-MT
- Zoro #
- G424151606
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Operating Temperature - Maximum
- 167 Degrees F
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Wetted Materials
- 303 Stainless Steel, 304 Stainless Steel, Ceramic (Magnet)
- Body Material
- Stainless Steel
- Series
- L6
- Stem Material
- 304 Stainless Steel
- Standards
- CE, CSA, RoHS, UL
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Product Type
- Closed Liquid Level Switch
- Contact Form
- 1NO/1NC
- Proof Pressure
- 200 psi
- Current Rating - Maximum
- 5 A
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Switch Function
- Selectable
- Mounting Style
- Side
- Float Material
- 304 Stainless Steel
- Switch Structure
- SPDT
- Electrical Connection
- Pre-Wired Cable
- Minimum Media Specific Gravity
- 0.5
- Operating Temperature - Minimum
- -4 Degrees F
- Actuation Method
- Magnetic
- Horsepower @ Single Phase - 120V AC
- Not Rated
Dimensions
- Stem Length
- 1.75 in
- Overall Length
- 6.5 in
- Float Diameter
- 1 in
- Stem Thread Size
- 1 in NPT
- Float Length
- 2 in
- Wire Rope Length
- 6.5 in
- Length
- 6.5 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6.5 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.