Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPB-B-S-3-A-CSA
- Zoro # G724152570
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Overall Length
6.5 in
Operating Temperature - Minimum
-4 Degrees F
Electrical Connection
Pre-Wired Cable
Operating Temperature - Maximum
167 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPB-B-S-3-A-CSA
- Zoro #
- G724152570
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Body Material
- Brass
- Operating Temperature - Minimum
- -4 Degrees F
- Electrical Connection
- Pre-Wired Cable
- Operating Temperature - Maximum
- 167 Degrees F
- Switch Structure
- SPDT
- Current Rating - Maximum
- 5 A
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Product Type
- Closed Liquid Level Switch
- Stem Material
- 304 Stainless Steel
- Series
- L6
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Contact Form
- 1NO/1NC
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Switch Function
- Selectable
- Actuation Method
- Magnetic
- Wetted Materials
- 304 Stainless Steel, Brass, Ceramic (Magnet)
- Proof Pressure
- 200 psi
- Float Material
- 304 Stainless Steel
- Standards
- CE, CSA, RoHS, UL
- Mounting Style
- Side
- Minimum Media Specific Gravity
- 0.5
Dimensions
- Overall Length
- 6.5 in
- Stem Length
- 1.75 in
- Float Length
- 2 in
- Float Diameter
- 1 in
- Stem Thread Size
- 1" NPT
- Wire Rope Length
- 6.5 in
- Length
- 6.5 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6.5 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.