Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPS-S-S-3-A-AT
- Zoro # G124152569
product price:Â
$
811.99
/ea
Free Shipping & Returns
Key Features
Product Type
Closed Liquid Level Switch
Overall Length
6.5 in
Features
Leak-Proof Lower Body, No Mechanical Linkage
Body Material
Stainless Steel
Voltage Rating - Maximum
125 V AC, 250 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPS-S-S-3-A-AT
- Zoro #
- G124152569
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Product Type
- Closed Liquid Level Switch
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Body Material
- Stainless Steel
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Standards
- CE, CSA, RoHS, UL
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Float Material
- 304 Stainless Steel
- Operating Temperature - Maximum
- 167 Degrees F
- Minimum Media Specific Gravity
- 0.5
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Proof Pressure
- 200 psi
- Electrical Connection
- Pre-Wired Cable
- Operating Temperature - Minimum
- -4 Degrees F
- Series
- L6
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Wetted Materials
- 303 Stainless Steel, 304 Stainless Steel, Ceramic (Magnet)
- Switch Function
- Selectable
- Mounting Style
- Side
- Contact Form
- 1NO/1NC
- Actuation Method
- Magnetic
- Stem Material
- 304 Stainless Steel
- Current Rating - Maximum
- 5 A
- Switch Structure
- SPDT
Dimensions
- Overall Length
- 6.5 in
- Float Diameter
- 1 in
- Float Length
- 2 in
- Stem Length
- 1.75 in
- Stem Thread Size
- 1 in NPT
- Wire Rope Length
- 6.5 in
- Length
- 6.5 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6.5 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.